Learn More
Thermo Scientific™ Hypersil™ Green PAH HPLC Columns
Use for rapid analysis of polyaromatic hydrocarbons (PAHs). They feature tailored alkyl-bonded silica with high carbon loading for excellent performance.
Brand: Thermo Scientific™ 31103-152130
750.85 GBP valid until 2024-10-31
Use promo code "21692" to get your promotional price.
Description
Rapidly analyze polyaromatic hydrocarbons (PAHs) with Thermo Scientific™ Hypersil™ Green Green PAH LC Columns. Featuring specially tailored alkyl-bonded silica with high carbon loading, these short, fast columns can analyze 16 PAHs in four minutes. Optimized for EPA Method 610: Polynuclear Aromatic Hydrocarbons, these columns provide excellent performance.
Wide Variety of Column Dimensions to Meet Your PAH Analysis Needs- 3.0μm particle size available in 2.1, 3.0 and 4.6mm diameters and 10, 100 and 150mm lengths
- 5.0μm particle size available in 4.6mm diameter and 10, 100, 150 and 250mm lengths
Specifications
Analytical Column | |
150 mm | |
3 μm | |
120 Å | |
60°C | |
Phenyl (Ph) | |
14% | |
Yes | |
Analytical Column |
2.1 mm | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L1 | |
Spherical, Fully Porous Type A Silica | |
PAH Analysis | |
Reversed Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.