missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ MOS-2 (C8) Columns, 5μm Particle Size
Have a monolayer coverage of C8 alkyl chain chemically bonded onto the silica surface for a reproducible and efficient stationary phase
£344.25 - £571.05
Specifications
Particle Size | 5 μm |
---|---|
Pore Size | 120 Å |
USP Type | L7 |
Stationary Phase | C8 |
Packing Material | Silica |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
11577471
|
Thermo Scientific™
30305-124630 |
4.6 mm | 125 mm | C8 |
£571.05
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
10354093
|
Thermo Scientific™
30305-152130 |
2.1 mm | 150 mm | C8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Reliable, less retentive phase
- Long column lifetimes, even under basic conditions
- Manufactured under ISO 9001-2000 quality guidelines
- Affordable
Compliance
Manufactured under ISO 9001-2000 quality guidelines.
Specifications
5 μm | |
L7 | |
Silica | |
Reversed Phase |
120 Å | |
C8 | |
6.5% | |
Reversed Phase |