missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ ODS-2 C18 Column
Provides an excellent C18 phase for a broad range of applications and a global standard for many existing methods.
£571.05
Specifications
Column Format | Analytical Column |
---|---|
Length (Metric) | 120 mm |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 80 Å |
Description
- High efficiency and proven reproducibility
- Exceptionally reliable
- Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides
- Manufactured under ISO 9001-2000 quality guidelines
Specifications
Analytical Column | |
5 μm | |
80 Å | |
L1 | |
Silica | |
Reversed Phase |
120 mm | |
2 to 8 | |
220 m²/g | |
C18 | |
11% | |
Reversed Phase |