Learn More
Hypersil™ ODS-2 C18 Reversed Phase HPLC Column, 5 μm, 2.1 mm x 50 mm
Column Format: Analytical Column; Carbon Load: 11%; Pore Size: 80 Å; Column Phase: Reversed Phase
Marca: Thermo Scientific 31605-052130
Code : 16
Dettagli aggiuntivi : Weight : 0.10000kg
Descrizione
Use this well-tested, dependable L1. Thermo ScientificTM HypersilTM ODS-2 C18 HPLC Columns are an alternative to older column brands commonly referenced in validated methods.
Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
For more challenging separations that require improved chromatographic performance, use Thermo ScientificTM Hypersil GOLDTM columns.
- Based on type A silica
- Excellent reproducibility
- Selectivity over wide range of applications
- Manufactured under ISO 9001:2000 quality guidelines
Ordering Information:
Other column dimensions are available. Please call Customer Service for more information.
Specifica
Analytical Column | |
50 mm | |
2 to 8 | |
220 m2/g | |
L1 | |
Spherical, Fully Porous Type A Silica | |
Reversed Phase | |
Reversed Phase |
2.1 mm | |
5 μm | |
80 Å | |
60°C | |
C18 | |
11% | |
Yes |