Learn More
Thermo Scientific™ Hypersil™ ODS-2 C18 Columns
Use as a general purpose C18 phase for acidic and neutral analytes separated under difficult operating conditions.
£299.08 - £627.26
Specifications
Max. Pressure | 5800 psi (400 bar) |
---|---|
pH | 2 to 8 |
Pore Size | 80 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10211155
|
Thermo Scientific™
31605-054630 |
5 μm | 4.6 mm | 50 mm |
£490.60
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||
11527511
|
Thermo Scientific™
31605-124030 |
5 μm | 4 mm | 125 mm |
£571.05
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
10130793
|
Thermo Scientific™
31605-104630 |
5 μm | 4.6 mm | 100 mm |
£538.94
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
10745374
|
Thermo Scientific™
31605-154630 |
5 μm | 4.6 mm | 150 mm |
£566.67
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
10678913
|
Thermo Scientific™
31605-254030 |
5 μm | 4 mm | 250 mm |
£590.58
Each |
In Stock
Log in to see stock. |
|||
10552075
|
Thermo Scientific™
31605-254630 |
5 μm | 4.6 mm | 250 mm |
£595.14
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
10640056
|
Thermo Scientific™
31603-014001 |
3 μm | 4 mm | 10 mm |
£332.20
Pack of 4 |
In Stock
Log in to see stock. |
|||
10097354
|
Thermo Scientific™
31603-054630 |
3 μm | 4.6 mm | 50 mm |
£541.14
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
10677893
|
Thermo Scientific™
31603-104630 |
3 μm | 4.6 mm | 100 mm |
£593.14
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||
10212105
|
Thermo Scientific™
31603-154630 |
3 μm | 4.6 mm | 150 mm |
£627.26
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
10361155
|
Thermo Scientific™
31605-014001 |
5 μm | 4.6 mm | 10 mm |
£299.08
Pack of 4 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||
10007514
|
Thermo Scientific™
31603-104030 |
3 μm | 4 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10528615
|
Thermo Scientific™
31605-153030 |
5 μm | 3 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Use this well-tested, dependable L1. Thermo Scientific™ Hypersil™ ODS-2 C18 HPLC Columns are an alternative to older column brands commonly referenced in validated methods.
Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns.
- Based on type A silica
- Excellent reproducibility
- Selectivity over wide range of applications
- Manufactured under ISO 9001:2000 quality guidelines
Ordering Information:
Other column dimensions are available. Please call Customer Service for more information.
Specifications
5800 psi (400 bar) | |
80 Å | |
60°C | |
C18 | |
Spherical, Fully Porous Type A Silica | |
Reversed Phase | |
Reversed Phase |
2 to 8 | |
220 m²/g | |
L1 | |
Hypersil Classical | |
11% | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.