missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ ODS C18 Columns

Use as a general purpose C18 phase for acidic and neutral analytes.

Brand:  Thermo Scientific™ 30105-124630

472.11 GBP valid until 2024-07-31
Use promo code "21824" to get your promotional price.



Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10783805

  • £571.05 / Each
In Stock
to see stock.
Add to basket

Description

Description

Choose Thermo Scientific™ Hypersil™ ODS C18 HPLC Columns for a general purpose C18 phase to use in a broad range of applications.

Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, the classical Hypersil phases are well established and referenced in many HPLC methods worldwide. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

For more challenging separations that require improved chromatographic performance, we recommend the use of Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

  • High efficiency and proven reproducibility
  • Exceptionally reliable
  • Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides

Ordering Information:

Other column dimensions including preparative columns are available. Also available in 10μm. Please call Customer Service for more information.

Specifications

Specifications

Analytical Column
125 mm
5 μm
120 Å
60°C
C18
Spherical, Fully Porous Type A Silica
Reversed Phase
Reversed Phase
4.6 mm
5800 psi (400 bar)
2 to 8
170 m²/g
L1
Hypersil Classical
10%
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.