Learn More
Thermo Scientific™ Hypersil™ ODS C18 Columns
Use as a general purpose C18 phase for acidic and neutral analytes.
Brand: Thermo Scientific™ 30103-064046
Code : A0
Additional Details : Weight : 0.10000kg
Description
Choose Thermo Scientific™ Hypersil™ ODS C18 HPLC Columns for a general purpose C18 phase to use in a broad range of applications.
Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, the classical Hypersil phases are well established and referenced in many HPLC methods worldwide. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
For more challenging separations that require improved chromatographic performance, we recommend the use of Thermo Scientific™ Hypersil GOLD™ columns as an alternative.
- High efficiency and proven reproducibility
- Exceptionally reliable
- Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides
Ordering Information:
Other column dimensions including preparative columns are available. Also available in 10μm. Please call Customer Service for more information.
Specifications
Analytical Column | |
HPLC | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L1 | |
Hypersil Classical | |
10% | |
Yes |
4 mm | |
60 mm | |
3 μm | |
120 Å | |
60°C | |
C18 | |
Spherical, Fully Porous Type A Silica | |
Reversed Phase | |
Reversed Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.