Learn More
Thermo Scientific™ Hypersil™ Phenyl-2 HPLC Columns
Use as a general-purpose column with aromatic selectivity with low silanol binding.
£217.26 - £623.10
Specifications
Max. Pressure | 5800 psi (400 bar) |
---|---|
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 170 m²/g |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
10611144
|
Thermo Scientific™
31905-154630 |
150 mm | 4.6 mm | N/A | |||||
10151033
|
Thermo Scientific™
31905-254630 |
250 mm | 4.6 mm |
£623.10
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||||
10359333
|
Thermo Scientific™
31905-014001 |
10 mm | 4 mm | N/A | |||||
Description
Separate aromatic compounds and moderately polar compounds with Thermo Scientific™ Hypersil™ Phenyl-2 LC Columns.
Classical Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Phenyl columns as an alternative.
- Highly recommended for the separation of polar aromatic compounds and moderately polar compounds
- Retention characteristics similar to Hypersil MOS
- Alternative selectivity to C8
Ordering Information:
Other column dimensions are available. Please call Customer Service for more information.
Specifications
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L11 | |
5% | |
Yes |
5 μm | |
120 Å | |
60°C | |
Hypersil Classical | |
Reversed Phase | |
Reversed Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.