Learn More
Thermo Scientific™ Hypersil™ Phenyl HPLC Columns
Use as a general-purpose column with aromatic selectivity.
£330.77 - £590.58
Specifications
Max. Pressure | 5800 psi (400 bar) |
---|---|
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10243603
|
Thermo Scientific™
30905-154630 |
5 μm | 4.6 mm | 150 mm |
£566.67
Each |
In Stock
Log in to see stock. |
|||
10687745
|
Thermo Scientific™
30905-254030 |
5 μm | 4 mm | 250 mm |
£590.58
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
10425353
|
Thermo Scientific™
30905-254630 |
5 μm | 4.6 mm | 250 mm |
£590.58
Each |
In Stock
Log in to see stock. |
|||
10233603
|
Thermo Scientific™
30905-014001 |
5 μm | 4 mm | 10 mm |
£330.77
Pack of 4 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||
11547501
|
Thermo Scientific™
30905-304030 |
5 μm | 4 mm | 300 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10599755
|
Thermo Scientific™
30905-054630 |
5 μm | 4.6 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10291145
|
Thermo Scientific™
30905-104630 |
5 μm | 4.6 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Effectively separate aromatic compounds and moderately polar compounds with Thermo Scientific™ Hypersil™ Phenyl LC Columns.
Classical Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Phenyl columns as an alternative.
- For the separation of certain aromatic compounds and moderately polar compounds
- Retention characteristics similar to Hypersil MOS
- Alternative selectivity to C8
Ordering Information:
Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.
Specifications
5800 psi (400 bar) | |
120 Å | |
60°C | |
Hypersil Classical | |
Reversed Phase | |
Reversed Phase |
2 to 8 | |
170 m²/g | |
L11 | |
5% | |
No |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.