missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ PREP BDS Si HPLC Columns

Separate nonpolar and moderately polar organic compounds using normal phase Hypersil PREP Si BDS LC columns in preparative scale formats and XtendedLife technology.

Brand:  Thermo Scientific™ 40310-109070A

Additional Details : Weight : 2.00000kg

 View more versions of this product

Product Code. 16379086

  • £865.94 / Each
Estimated Shipment: 24-07-2024
to see stock.
Add to basket

Description

Description

Easily scale up your analytical method using Thermo Scientific™ Hypersil™ PREP BDS Si preparative HPLC columns which are packed with a base deactivated silica for normal phase chromatography of nonpolar and moderately polar organic compounds. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Normal phase chromatography

  • Base deactivated silica to separate nonpolar and moderately polar organic compounds.
  • USP L3.
  • pH stable from 2 to 7.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications

Specifications

Preparative Column, Standard
100 mm
10 μm
145 Å
60°C
Silica
0%
No
10 mm
4300 psi (295 bar)
2 to 7
185 m²/g
L3
Spherical, Fully Porous, Base-Deactivated Silica
Normal Phase
Normal Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers