Learn More
Thermo Scientific™ Hypersil™ PREP ODS C18 HPLC Columns
Shop All Thermo Scientific ProductsBeschreibung
Perfect for routine workflows, our Hypersil PREP ODS preparative LC column is a general purpose C18 used in a broad range of USP L1 applications.
Scale up your analytical method using Thermo Scientific™ Hypersil™ PREP ODS C18 reversed phase preparative HPLC Columns. Our columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. This C18 column is a general purpose column used in a broad range of applications, perfect for routine workflows.
For Routine Applications
- C18 (USP L1) selectivity.
- pH stable from 2 to 8.
- Maximum temperature of 60°C.
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
XtendedLife Hardware
- Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
- Compatible with SFC and is available in dimensions up to 50mm i.d.
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
- Custom built columns are not eligible for returns.
Spezifikation
Spezifikation
| Column Format | Preparative Column, Standard |
| Diameter (Metric) | 10 mm |
| Length (Metric) | 250 mm |
| Max. Pressure | 4300 psi (295 bar) |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 130 Å |
| Surface Area | 195 m²/g |
| Temperature | 60°C |
| USP Type | L1 |
| Mehr anzeigen |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.