Learn More
Thermo Scientific™ Hypersil™ PREP ODS C18 HPLC Columns
Perfect for routine workflows, our Hypersil PREP ODS preparative LC column is a general purpose C18 used in a broad range of USP L1 applications.
Brand: Thermo Scientific™ 40210-259370A
Additional Details : Weight : 5.00000kg
Description
Scale up your analytical method using Thermo Scientific™ Hypersil™ PREP ODS C18 reversed phase preparative HPLC Columns. Our columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. This C18 column is a general purpose column used in a broad range of applications, perfect for routine workflows.
For Routine Applications
- C18 (USP L1) selectivity.
- pH stable from 2 to 8.
- Maximum temperature of 60°C.
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
XtendedLife Hardware
- Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
- Compatible with SFC and is available in dimensions up to 50mm i.d.
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
- Custom built columns are not eligible for returns.
Specifications
Preparative Column, Standard | |
250 mm | |
10 μm | |
130 Å | |
60°C | |
C18 | |
10% | |
Yes |
30 mm | |
2200 psi (152 bar) | |
2 to 8 | |
195 m²/g | |
L1 | |
Spherical, Fully Porous Silica | |
Reversed Phase | |
Reversed Phase |