missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ SAS C1 HPLC Columns

Product Code. 10344223 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
10 mm
30 mm
100 mm
150 mm
250 mm
Diameter (Metric):
4 mm
4.6 mm
Particle Size:
3 μm
5 μm
Endcapped:
No
Yes
Unit Size:
Each
Pack of 4
This item is not returnable. View return policy

Product Code. 10344223

Brand: Thermo Scientific™ 30505254630

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use for moderately polar and multifunctional compound selectivity.

Separate moderately polar and multi-functional compounds with Thermo Scientific™ Hypersil™ SAS C1 LC columns.

Classical Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

  • A short alkyl chain reversed phase material
  • Selectivity for polar and multifunctional compounds
  • Can be used in ion-pair separations

Ordering Information:

Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L13
Stationary Phase C1
Product Line Hypersil Classical
Packing Material Spherical, Fully Porous Type A Silica
Carbon Load 3%
Column Type Reversed-phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.