missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ SAS C1 LC Column
Separate moderately polar and multi-functional compounds with Thermo Scientific™ Hypersil™ SAS C1 LC columns.
£571.05 - £602.17
Specifications
Column Format | Analytical Column |
---|---|
Diameter (Metric) | 4.6 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11537481
|
Thermo Scientific™
30505-124630 |
125 mm |
£571.05
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
11547481
|
Thermo Scientific™
30505-204630 |
200 mm |
£602.17
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
- A short alkyl chain reversed phase material
- Selectivity for polar and multifunctional compounds
- Can be used in ion-pair separations
Specifications
Analytical Column | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L13 | |
Spherical, Fully Porous Type A Silica | |
Mixed Mode | |
Reversed Phase and Ion-Pairing |
4.6 mm | |
5 μm | |
120 Å | |
60°C | |
C1 | |
2.5% | |
No |