missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ Silica Normal Phase HPLC Column, 3 μm, 4 mm x 150 mm
Column Format: Analytical Column; Carbon Load: 0%; Pore Size: 120 Å; Column Phase: Normal Phase
Brand: Thermo Scientific™ 30003-154030
Code : 16
Additional Details : Weight : 0.10000kg
Description
- Column Format: Analytical
- Particle Size: 3μm
- Pore Size: 120Å
Specifications
Analytical Column | |
150 mm | |
3 μm | |
120 Å | |
60°C | |
Silica | |
0% | |
No |
4 mm | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L3 | |
Spherical, Fully Porous Type A Silica | |
Normal Phase | |
Normal Phase |