missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ Silica HPLC Column, 5μm
An unbonded media providing an efficient tool for normal phase chromatography of nonpolar and moderately polar organic compounds
£401.00 - £788.93
Specifications
Column Format | Analytical Column |
---|---|
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 170 m²/g |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
10240945
|
Thermo Scientific™
30005-054030 |
50 mm | 4 mm |
£542.70
Each |
In Stock
Log in to see stock. |
||||
11577431
|
Thermo Scientific™
30005-202130 |
200 mm | 2.1 mm | N/A | |||||
11597431
|
Thermo Scientific™
30005-304030 |
300 mm | 4 mm |
£788.93
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||||
Description
- Excellent batch-to-batch reproducibility
- Spherical particle with narrow particle size distribution
- Long column lifetime
- High performance and column efficiency
Specifications
Analytical Column | |
2 to 8 | |
170 m²/g | |
Silica | |
Normal Phase |
5 μm | |
120 Å | |
L3 | |
0% | |
Normal Phase |