missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ Silica HPLC Columns, 5μm Particle Size

An unbonded media providing an efficient tool for normal phase chromatography of nonpolar and moderately polar organic compounds

£597.98 - £1550.00

Specifications

Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
USP Type L3
View More Specs

Products 2
Product Code Brand Length (Metric) Diameter (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Diameter (Metric) Price Quantity & Availability  
11563171
View Documents
Thermo Scientific™
30005-259070
250 mm 10 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10543215
View Documents
Thermo Scientific™
30005-052130
50 mm 2.1 mm
£597.98
Each
Estimated Shipment: 06-12-2024
to see stock.
Add to basket
 
Description

Description

  • Excellent batch-to-batch reproducibility
  • Spherical particle with narrow particle size distribution
  • Long column lifetime
  • High performance and column efficiency

Order Info

Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.

Specifications

Specifications

5 μm
120 Å
L3
Normal Phase
2 to 8
170 m²/g
Silica
Normal Phase
Videos
SDS
Documents

Documents

Product Certifications