missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ Agani™ Single-use Sterile Hypodermic Needles
missing translation for 'orderingAttributeHoverText'
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
23 G
24 G
25 G
26 G
27 G
30 G
Color:
Black
Blue
Brown
Gray
Green
Ivory
Maroon
Orange
Pink
Purple
Yellow
Needle Point Style:
11° Regular
11° Triple Bevel
17° Short
Length (Metric):
13 mm
16 mm
19 mm
23 mm
25 mm
32 mm
38 mm
50 mm
Förpackningsstorlek
Pack of 100
Beskrivelse
- Constructed from polypropylene, stainless steel, epoxy resin and dimethyl silicone oil
- All needles are supplied sterile wrapped in individual, tamper proof peel pouches
- Simple color coded system allows easy identification of required sizes
- Use with a wide range of Sterile Syringes
- Needles are sterilized with ethylene oxide to a Sterility Assurance Level of at least 10-6 Class IIa, sterile product following MDD 93/42/EEC
- CE marked and latex free
- Supplied in boxes of 100 needles
Tekniske data
Tekniske data
| Certifications/Compliance | Class IIa, sterile product following MDD 93/42/EEC |
| Material | Dimethyl Silicone Oil, Epoxy Resin, Polypropylene, Stainless Steel |
| Color | Ivory |
| Needle Gauge | 19 G |
| Diameter (Metric) Outer | 1.1 mm |
| Latex Free | Yes |
| Length (Metric) | 38 mm |
| Product Type | Sterile Hypodermic Needle for Single-Use |
| Disposable | Single-use |
| Quantity | Box of 100 |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion