missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ Agani™ Single-use Sterile Hypodermic Needles
Click to view available options
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
23 G
24 G
25 G
26 G
27 G
30 G
Color:
Black
Blue
Brown
Gray
Green
Ivory
Maroon
Orange
Pink
Purple
Yellow
Needle Point Style:
11° Regular
11° Triple Bevel
17° Short
Length (Metric):
13 mm
16 mm
19 mm
23 mm
25 mm
32 mm
38 mm
50 mm
Unit Size:
Pack of 100
Description
- Constructed from polypropylene, stainless steel, epoxy resin and dimethyl silicone oil
- All needles are supplied sterile wrapped in individual, tamper proof peel pouches
- Simple color coded system allows easy identification of required sizes
- Use with a wide range of Sterile Syringes
- Needles are sterilized with ethylene oxide to a Sterility Assurance Level of at least 10-6 Class IIa, sterile product following MDD 93/42/EEC
- CE marked and latex free
- Supplied in boxes of 100 needles
Specifications
Specifications
| Certifications/Compliance | Class IIa, sterile product following MDD 93/42/EEC |
| Material | Dimethyl Silicone Oil, Epoxy Resin, Polypropylene, Stainless Steel |
| Color | Orange |
| Needle Gauge | 25 G |
| Diameter (Metric) Outer | 0.5 mm |
| Latex Free | Yes |
| Length (Metric) | 25 mm |
| Product Type | Sterile Hypodermic Needle for Single-Use |
| Disposable | Single-use |
| Quantity | Box of 100 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction