Learn More
Thermo Scientific™ HyPURITY™ ADVANCE™ HPLC Columns, 5μm Particle Size
Use this specialty C8 column for separating compounds showing poor peak shape with traditional alkyl bonded phases.
Brand: Thermo Scientific™ 21005-052130
Description
Thermo Scientific™ HyPURITY ADVANCE™ HPLC columns combine the outstanding performance of our HyPURITY 190Å silica with a C8 reversed phase chemistry. This specialized packing with polar embedded character is well suited for LC/MS applications. The polar group protects the surface silanols from interaction with polar analytes and provides an alternate selectivity with excellent performance for compounds showing poor peak shape with traditional alkyl bonded phases such as C18.
- High quality, highly pure silica columns
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
2.1 mm | |
5 μm | |
200 m²/g | |
C8 | |
9% | |
Reversed Phase |
50 mm | |
180 Å | |
L7 | |
Silica | |
Reversed Phase |