missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyPURITY™ AQUASTAR™ HPLC Columns, 3μm Particle Size
Polar endcapped for alternative selectivity.
£409.53 - £934.65
Specifications
Particle Size | 3 μm |
---|---|
Pore Size | 190 Å |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Silica |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||||
10549365
|
Thermo Scientific™
22503-054630 |
50 mm | 4.6 mm | N/A | N/A | N/A | |||||
10577645
|
Thermo Scientific™
22503-153030 |
150 mm | 3 mm |
£934.65
Each |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||||
10381125
|
Thermo Scientific™
22503-104630 |
100 mm | 4.6 mm | N/A | N/A | N/A | |||||
10407074
|
Thermo Scientific™
22503-104030 |
100 mm | 4 mm |
£783.90
Each |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||||
10427814
|
Thermo Scientific™
22503-052130 |
50 mm | 2.1 mm | N/A | N/A | N/A | |||||
10290005
|
Thermo Scientific™
22503-154630 |
150 mm | 4.6 mm |
£829.13
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
Description
Polar endcapped for alternative selectivity.
- High quality, highly pure silica columns
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
3 μm | |
L1 | |
Silica | |
Reversed Phase |
190 Å | |
C18 | |
10% | |
Reversed Phase |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ HyPURITY™ AQUASTAR™ HPLC Columns, 3μm Particle Size