missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ C18 HPLC Columns, 3μm Particle Size

Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

Brand:  Thermo Scientific™ 22105-053030

726.77 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10230615

  • £733.65 / Each
Estimated Shipment: 08-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

  • Highly characterized, tested and validated C18 columns

Ordering Information:

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
LC/MS
5 μm
190 Å
L1
Silica
Reversed Phase
Reversed Phase
3 mm
50 mm
1 to 9
200 m²/g
C18
13%
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ HyPURITY™ C18 HPLC Columns, 3μm Particle Size > Particle Size: 5μm; 50L x 3.0mm I.D.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.