Learn More
Thermo Scientific™ HyPURITY™ C18 HPLC Columns, 3μm Particle Size
Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Brand: Thermo Scientific™ 22105-154030
740.42 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- Highly characterized, tested and validated C18 columns
Ordering Information:
Other column dimensions are also available. Please call Customer Service for more information.

Specifications
Analytical Column | |
LC/MS | |
5 μm | |
190 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
4 mm | |
150 mm | |
1 to 9 | |
200 m²/g | |
C18 | |
13% | |
Yes |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.