Learn More
Thermo Scientific™ HyPURITY™ C18 HPLC Columns, 3μm Particle Size
Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Brand: Thermo Scientific™ 22105-014001
390.86 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
Features of HyPURITY Solid Phase
- High quality, highly pure silica
- Highly characterized, tested and validated C18 columns
Requires:
Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.

Specifications
13% | |
5 μm | |
190Å | |
4 mm | |
Uniguard Direct-connection and Stand Alone Holder | |
L1 |
1 to 9 | |
10 mm | |
200 m2/g | |
4 or 4.6 mm | |
Yes | |
HyPURITY |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.