missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ i-3 Guard Safety Glasses
17.17 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Lens Tint: Clear
Description
General features
- Fashionable three-component safety spectacles with innovative features
- Incl. extra frame for even greater wearer comfort and a secure fit
- The uvex supravision excellence lens coating provides permanent anti-fog protection on the inside and is chemical- and scratch-resistant on the outside
- Metal-free
- Frame color: anthracite/blue
- PC lens: clear
Protection features
- Certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
- Marking: W 166 FT CE – 2C-1,2 W 1 FTKN CE
- Reliable UV400 protection
Comfort features
- The combination of soft padding around the forehead and ergonomically shaped arms with soft ear pieces ensures a comfortable and secure fit without creating pressure points
- Multi-stage adjustable side arms allow a high degree of customization in order to guarantee a good fit on any head or face shape
- Soft, adjustable nose piece makes it possible to adjust the spectacles to the wearer and ensures a comfortable, non-slip, pressure-free fit
Specifications
Lens Type | Chemical-resistant |
Lens Coating | Anti-fog, Scratch-resistant |
Color | Anthracite, Blue |
Certifications/Compliance (Europe) | EN 166, EN 170 |
Lens Tint | Clear |
Lens Material | Polycarbonate |
UV Protection | UV400 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'