missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ i-5 Safety Glasses with CBR65 Lens
Click to view available options
Lens Tint: Brown CBR65
Description
- Sporty premium safety glasses with a variety of features and customization options
- Robust polycarbonate lens with proven uvex supravision coating technology – permanently anti-fog and scratch-resistant lens
- Optional extra frame provides greater protection against particles, dust and dirt
- Metal-free
- Frame color: white, black
- PC lens: CBR65 (light brown)
- Certified in line with EN 166 (personal eye protection) and EN 172 (sunglare filters for industrial use)
- Marking: W 166 FT CE – 5-1.4 W1 FTKN CE
- UV400 – 100% protection against dangerous UVA and UVB radiation to 400 nm
- X-tended eyeshield: soft-seal frame technology wraps the forehead and provides protection against particle penetration
- X-tended sideshield offers additional side protection
- Ergonomically shaped frame with multi-stage adjustable side arms allows a high degree of customization in order to guarantee a good fit on any head or face shape
- Soft ear pieces for a comfortable, secure hold without creating pressure points
- Soft, flexible nose pad adapts to the wearer and ensures a comfortable, pressure-free fit
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Color | Black, White |
Certifications/Compliance (Europe) | EN 166, EN 172 |
Lens Tint | Brown CBR65 |
Lens Material | Polycarbonate |
UV Protection | UV400 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'