missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Brushless Process Drive

Masterflex™ I/P™ Brushless Process Drive with Remote Input/Output, and Easy-Load™ Pump Head for use with Precision Tubing

Brand:  Masterflex™ 77965-00

5960.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 15530521

  • £7765.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Flow rate 0.2 to 26 LPM with I/P tubing - flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with LED display shows percent speed with 1% resolution
  • Speed control via three-turn potentiometer for quick, easy adjustments
  • Easily control start/stop and reverse features via sealed keypad
  • Constructed of non-chip painted steel and aluminum IP55-rated housing
  • Brushless, maintenance-free motor offers ±0.25% speed control accuracy
  • Remote control available using analog communication - voltage, current and contact closure
  • Flow rate 0.4 to 8 LPM with I/P tubing - flow rate depends on drive rpm, pump head, and tubing size
  • I/P™ brushless process drives offer heavy-duty performance for your demanding process applications
  • This model features robust 1/3 hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement
  • Adjust the drive speed quickly using the speed control knob - speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution
  • Remote control inputs include 4 to 20 mA, 0 to 10 V, start/stop, and reverse; remote control outputs a “pump ready” signal and 4 to 20 mA outputs (requires 77300-32 remote cable kit, sold separately)
  • The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust
  • With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability
Specifications

Specifications

1
0.4 to 8 LPM
I/P™ Easy-Load Pump Head
(33.02 x 35.56 x 22.86 cm)
4.5 A at 115 V, and 2.5 A at 230 V
Digital Variable Speed
33 to 650 rpm
Tygon™ E-LFL, I/P™ 26, 73, 82
115/230 VAC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.