missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Digital Modular Drive with Easy-Load™ Pump Head
Masterflex™ I/P™ Digital Modular Drive with Easy-Load™ Pump Head can be placed wherever is convenient with modular design
£6680.00 - £8120.00
Specifications
Channels | 1 |
---|---|
Control Type | Digital Variable Speed |
Flow Rate | 1 to 8000 mL/min. |
Motor Speed | 0.1 to 650 rpm |
For Use With (Application) | Fluid Transfer, Dispensing, and Metering Applications in Laboratory, Process, and Industrial Environments including Pharmaceutical, Food & Beverage, Dairy, Chemical, Manufacturing, and Water Treatment |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
13457109
|
Masterflex™
77970-40 |
Modular Drive |
£6680.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13467109
|
Masterflex™
77970-50 |
Washdown Modular Drive |
£8120.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- I/P™ digital pumps provide rugged performance and precise digital control
- Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume
- Programmed calibration ensures dispense and display accuracy - drive stores one calibration value per tubing size
- Flow rate 0.0006 to 26 LPM with I/P tubing - flow rate depends on drive rpm, pump head, number of pump heads, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode - continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication - voltage, current and contact closure
- Select preferred language from the user-friendly menu for programming and operation
- Antidrip function ensures dispensing accuracy
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy
- Turndown Ratio: 6000:1
- Reversible motor - purge tubing before or after pumping and pump fluid in either direction
- Powerful motor allows two pump heads to be stacked for increased flow rates and for multichannel applications
- Splash-resistant ABS plastic controller and epoxy finished steel drive housings are IP33 rated
Specifications
1 | |
1 to 8000 mL/min. | |
Fluid Transfer, Dispensing, and Metering Applications in Laboratory, Process, and Industrial Environments including Pharmaceutical, Food & Beverage, Dairy, Chemical, Manufacturing, and Water Treatment | |
I/P™ Easy-Load Pump Head (77602-10) | |
(36.2 x 17.78 x 16.5 cm) | |
4.5 A at 115 V, and 2.5 A at 230 V |
Digital Variable Speed | |
0.1 to 650 rpm | |
3 | |
Accepts I/P™ sizes 26, 73, 82 | |
115/230 VAC |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ I/P™ Digital Modular Drive with Easy-Load™ Pump Head