missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Easy-Load™ Pump Head
Minimize downtime with faster tubing changes
Brand: Masterflex™ 77601-60
Code : XX
Additional Details : Weight : 1.74600kg
Description
- Design allows fast, easy tubing changes without removing the pump head from the drive
- Built-in tubing guide ensures correct positioning of tubing to maximize performance and pump tubing life
- Spring-loaded tubing retainers ensure tubing is secured automatically to promote long tubing life and optimize performance of each tubing size
- Tubing replacement and fluid changeover takes only seconds
- Accept multiple tubing sizes for maximum flexibility
- Automatic tubing retention eliminates user adjustments and makes setup easy for improved tubing life and improved performance
- Adjustable occlusion lets you optimize pressure and suction capabilities and tubing life by adjusting the “squeeze” on the tubing
- Five-screw mounting ensures pump head is mounted securely to drive
Specifications
0.01 to 13 L/min. | |
77601-60 | |
Adjustable | |
Stainless Steel | |
Easy-Load Pump Head |
Single-channel mounting hardware and a 20 in. length of Silicone pump tubing | |
1 | |
1 Each | |
I/P 26, I/P 73, I/P 82 |