missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ High-Performance Pump Head
Masterflex™ I/P™ High-Performance Pump Head for use with High-Performance Precision Tubing
Brand: Masterflex™ 77600-82
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Ideal for industrial process and production applications requiring a single pump head
- The heavy-duty three-roller pump head produces flow rates up to 19 LPM - the highest of any I/P pump head
- Accepts Masterflex™ I/P™ high-performance precision pump tubing for greater pressure generation and suction lift
- Enhanced ability to pump viscous fluids, and longer tubing life
- Adjustable tubing retention stays securely in place and prevents movement while in the head.
- The I/P™ High-Performance pump heads are compatible with I/P™ pumps that accept two or more pump heads
- Drives that accept two heads have enough torque to run pump head even under difficult conditions such as high back pressure.
- High-Performance pump head is not stackable.
- New design and automatic tubing retention allow for multiple tubing sizes
- Tubing can be changed without removing the head from the drive
- Stainless steel (SS) rotor and roller provide greater durability and chemical resistance
- Versatile mounting configurations - mount with tubing exiting to the top or side for flexible setup
- C-shaped design allows tubing to enter and exit the same side of the pump head - facilitates connection to tubing inlet and outlet
- ATEX Zone 2 approved pump head is rated to EEx II 3 G c II C T6
Specifications
1:1 Gear Ratio | |
0.01 to 19 LPM | |
ATEX Zone 2 | |
Polyphenylene Sulfide, Polyester, and Stainless Steel | |
3 Stainless Steel Rollers | |
Manual Retention | |
Stainless Steel |
(176 x 168 x 175 mm) | |
Increased Flow Rates, Pressure, and Suction Performance | |
Mounting Hardware, Silicone Pump Tubing (51 cm), Replaceable Tang Boot | |
1 Channel | |
Fixed | |
I/P™ 70, 88, 89 | |
0.1 to 650 rpm |