missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Peroxide-Cured Silicone Precision Sanitary Tubing
Reduce the risk of particulate entrapment with smooth inner surface
£1550.00 - £1685.00
Specifications
Certifications/Compliance | FDA approved |
---|---|
Autoclavable | Yes |
Material | Peroxide-cured Silicone |
Sterilization Method | Autoclave, Ethylene Oxide |
Maximum Pressure | 20 psi, 1.4 bar |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
12478510
|
Masterflex™
96402-73 |
73 |
£1550.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
12438530
|
Masterflex™
96402-82 |
82 |
£1685.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
Description
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Specifications
FDA approved | |
Peroxide-cured Silicone | |
20 psi, 1.4 bar |
Yes | |
Autoclave, Ethylene Oxide |