missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Precision Pump Tubing, Platinum-Cured Silicone
Click to view available options
Tubing Size:
26
73
82
Unit Size:
25ft
7.6m
Each
Description
Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ I/P™ Platinum-Cured Silicone Precision Pump Tubing provides accurate, repeatable flow. Ideal for pharmaceutical and biotechnology, peristaltic pumping and food applications.
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Specifications
Specifications
| Certifications/Compliance | USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP) |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 37/100 in. |
| Diameter (Metric) Inner | 9.5 mm |
| Material | Platinum-cured Silicone |
| Diameter (English) Outer | 2.87 in. |
| Diameter (Metric) Outer | 73 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 760 cm |
| For Use With | Masterflex I/P Pumps |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction