missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ i-vo Spectacles
10.69 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Lens Tint: Clear
Description
The glasses are injection-moulded from two materials, so they are hard and sturdy where they need to be, and soft in the sensitive areas of the nose, forehead and ears. And what's more, the side arms feature multi-level length and inclination adjustment. This ensures optimal wearer comfort that lasts.
General features
- Functional safety spectacle with a wide range of features and adjustment options
- Robust polycarbonate lens with uvex’s proven supravision coating technology – permanent anti-fog and scratch-resistant lens
Safety features
- Certified in line with EN 166 (personal protective eyewear) and EN 170 (UV protective filter)
- Marking: W 166 FT CE – 2C-1,2 W1 FTKN CE
- UV400 – 100% protection against dangerous UVA and UVB radiation up to 400 nm
Comfort features
- Side arms with multi-incline points and length adjustment allow spectacle to be adapted to ensure a good fit for all facial shapes and head widths
- Soft-grip temple ends provide a comfortable, secure fit without pressure
- Soft, flexible nose pad for a non-slip and pressure-free fit
Specifications
Lens Type | Supravision Plus |
Lens Coating | Anti-fog, Scratch-resistant |
Color | Blue, Gray |
Certifications/Compliance (Europe) | EN 166, EN 170 |
Lens Tint | Clear |
Lens Material | Polycarbonate |
UV Protection | UV400 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'