missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i3300 Industrial Label Printer - UK with Brady Workstation LAB Suite
The BradyPrinter i3300 Industrial Label Printer can print a huge range of sign and labels in monocolour. Print labels to identify wires, products, laboratory samples and facilities without any hassle.
Brand: Brady™ 241133
1226.71 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
Get your ideal label printing scenario with the BradyPrinter i3300 Industrial Label printer – labels and ribbons that snap into place, no calibration and no wasted blank labels.- Mid-volume industrial label printer ideal for identification throughout your facility, including everything from wires and panels to safety and facility labels
- Print smart technology allows the printer to print on the first label – even sleeves and small labels
- Changeovers in a flash – foolproof drop-in label rolls and ribbons snap into place in 20 seconds
- Talk about options, this printer prints on more than 825 parts and 70 material options for facility-wide identification
- Ships with Brady Workstation PWID Software Suites to your solution and make label creation even easier
- Setup is stress free – Contact our Brady Technical Support Team and we will schedule a free phone setup appointment
Specifications
Color LCD Touchscreen | |
305 x 231 mm | |
With Wifi | |
101.60 mm/sec. | |
100/240 V, 50/60 Hz |
Thermal Transfer | |
Monochrome | |
This i3300 printer comes in a cardboard box. It ships with a power cord, a Brady Workstation LAB Suite, a USB cable, a product CD holding the manual, a cleaning kit and a printed quick start guide | |
300 dpi | |
i3300-C-UK-W-LABS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction