Learn More
Brady™ i5300 Industrial Label Printer Kit EU with Wi-Fi and Workstation LAB Suite
Set up, switch out and print faster than you ever imagined with the BradyPrinter i5300 Industrial Label Printer. With a solid metal frame, this printer can handle both high-volume and high-mix labeling applications.
£1705.00 - £1930.00
Specifications
Display Type | Color LCD Touchscreen |
---|---|
Print Technology | Direct Thermal, Thermal Transfer |
Width (English) | 11 in. |
Width (Metric) | 284.5 mm |
Height (English) | 11 in. |
Product Code | Brand | Resolution | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Resolution | Price | Quantity & Availability | |||||
17419102
|
Brady™
310340 |
300 dpi |
£1705.00
Each |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17459102
|
Brady™
310853 |
600 dpi |
£1930.00
Each |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Print reliable labels with the Brady™ M611 Label Printer. Design any complex label in the field with a phone- once our Express app is installed, you can easily design complex labels with 1D and 2D codes and barcodes, serialize, use an extensive image library, include text or time stamps, and even import data from the cloud.
The M611 Printer is able to resist extreme temperatures, fire, chemicals, solvents, fuels, moisture or dirt. Its materials are designed to stay attached and remain legible in challenging conditions.
- Wi-Fi connectivity allows you to get data more easily from a variety of sources
- Fast printing up to 33.8 mm/s
- AC Adaptor, rechargeable battery
- Color LCD touchscreen display
- 2 year warranty
- Includes EU power cord and Brady™ Workstation Product & Wire Identification Suite
Specifications
Color LCD Touchscreen | |
11 in. | |
11 in. | |
16 in. | |
Not Autoclavable | |
Monochrome | |
Indonesian, Finnish, French, Chinese (Simplified), Hungarian, Japanese, Danish, Dutch, English, Romanian, Russian, Bulgarian, Slovakian, Spanish, Turkish, Chinese (Tradditional), Chinese (Simplified), Croatian, Czech, Danish, Dutch, English, Estonian | |
i5300 | |
Cabled, Ethernet, USB 2.0, USB Host | |
10°C to 40°C | |
15 kg | |
2 Year |
Direct Thermal, Thermal Transfer | |
284.5 mm | |
279.4 mm | |
401 mm | |
Non-sterile | |
i5300 Industrial Printer, Brady™ WorkStation Laboratory Identification Suite, EU Power Cable, USB Cable, Stylus, Cleaning Kit, QuickStart Guide, Jump Drive with Videos and 3rd Party Windows™ Driver | |
512 MB RAM, 195 MB IFFS | |
254 mm/s | |
Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Servers 2012, 2012 R2, and 2016 | |
33 lb. | |
Wire and Cable Labeling, Electrical, Laboratory and Barcode Labeling, General Identification | |
110/240 V |