missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i5300 Industrial Label Printer Kit UK with Workstation LAB Suite
Set up, switch out and print faster than you ever imagined with the BradyPrinter i5300 Industrial Label Printer. With a solid metal frame, this printer can handle both high-volume and high-mix labeling applications.
£1840.00 - £1940.00
Specifications
Display Type | Color LCD Touchscreen |
---|---|
Print Technology | Direct Thermal, Thermal Transfer |
Width (English) | 11 in. |
Width (Metric) | 284.5 mm |
Height (English) | 11 in. |
Product Code | Brand | Resolution | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Resolution | Price | Quantity & Availability | |||||
17469102
|
Brady™
310858 |
600 dpi |
£1840.00
Each |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17394273
|
Brady™
I5300-C-UK-LAB |
300 dpi |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
The i5300 Industrial Label Printer pauses, resumes and stores print jobs in an adjustable queue with overwrite protection.
- Prints small fonts with precision
- Requires no calibration and no heat or speed setting adjustments
- 20 second material changeovers, works with 5.1 to 101.6 mm label widths
- 178 mm color touchscreen and built-in auto cutter
- Solid construction with all metal frame
- Intuitive and easy to operate
- Includes UK power cord and Brady™ Workstation LAB Suite
Specifications
Color LCD Touchscreen | |
11 in. | |
11 in. | |
16 in. | |
Not Autoclavable | |
Monochrome | |
Indonesian, Finnish, French, Chinese (Simplified), Croatian, Japanese, Danish, Dutch, English, Romanian, Russian, Bulgarian, Slovakian, Spanish, Turkish, Chinese (Tradditional), Chinese (Simplified), Croatian, Czech, Danish, Dutch, English, Estonian | |
i5300 | |
Cabled, Ethernet, USB 2.0, USB Host | |
10°C to 40°C | |
15 kg | |
2 Year |
Direct Thermal, Thermal Transfer | |
284.5 mm | |
279.4 mm | |
401 mm | |
Non-sterile | |
i5300 Industrial Printer, Brady™ WorkStation Laboratory Identification Suite, UK Power Cable, USB Cable, Stylus, Cleaning Kit, QuickStart Guide, Jump Drive with Videos and 3rd Party Windows™ Driver | |
512 MB RAM, 195 MB IFFS | |
254 mm/s | |
Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Servers 2012, 2012 R2, and 2016 | |
33 lb. | |
Wire and Cable Labeling, Electrical, Laboratory and Barcode Labeling, General Identification | |
110/240 V |