missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ MP-250 Series Digital Melting Point Apparatus
This MP-250 Series Digital Melting Point Apparatus with rotating viewing head ensures each user can analyze samples clearly.
£1160.00 - £2260.13
Specifications
Product Type | Digital Melting Point Apparatus |
---|---|
Hertz | 50/60 Hz |
Voltage | 100/240 V |
Wattage | 45 W |
Certifications/Compliance | CE |
Product Code | Brand | Model | Resolution | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Resolution | Price | Quantity & Availability | ||||
13427669
|
Cole-Parmer™
03010-15 |
Standard MP-250 | 1°C |
£1160.00
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
11798342
|
Cole-Parmer™
03010-51 |
Fixed Ramp Rate Model | ±0.1°C |
£1398.50
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
11708352
|
Cole-Parmer™
03010-41 |
Programmable Ramp Rate Model | ±0.1°C |
£1765.00
Each |
In Stock
Log in to see stock. |
||||
10196593
|
Cole-Parmer™
03010-59 |
Beginning Ending Recording Model for Pharmacopeia Requirements | ±0.1°C |
£2260.13
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
Description
Offers an easy way to measure the melting points of samples without sacrificing accuracy; the temperature resolution is within 0.1°C. Ideal for multiple users, being ergonomically designed to ensure comfortable viewing for everyone, with a height-adjustable extension arm and a viewing head that may be rotated to suit each user. Viewing head holds a viewing magnifier that offers 8X magnification.
- View up to three samples simultaneously for greater efficiency.
- Height-adjustable arm with viewing magnifier folds away for easy storage.
- Integral light and 8x magnifying lens enhance sample observation.
- Three audible beeps indicate when temperature is stable and ready for sample.
- 4 x 1 melt memory capacity.
- Adjustable object lens for sharp focus.
- The MP-250D series digital melting point apparatus allows you to easily view three capillary tube samples simultaneously through the 8x magnifying lens.
- The adjustable extension arm can be set to different viewing heights making it ideal for multiple users.
- A rotating viewing head and safety eye piece eliminate glare on the lens and protect you against hot zone.
- A 13-key membrane keypad offers easy-to-use menus.
- The conveniently located push button controls allow temperature recording without looking away from the sample.
- A digital microprocessor with ±0.1°C resolution provides fast warm-up and accurate temperature control.
- Units can be calibrated by on site or by the manufacturer/service organization.
- A calibration kit is required if you choose to calibrate on site.
Compliance
CE
Specifications
Digital Melting Point Apparatus | |
100/240 V | |
CE | |
100/240 V, 50/60 Hz, 15 DC, 45 W | |
45.1 cm | |
100Ω Pt RTD | |
Ambient to 400°C |
50/60 Hz | |
45 W | |
Backlit LCD | |
17.75 in. | |
Supplied with a pack of 100 capillary tubes, power supply and power cable. | |
Ambient to 752°F | |
2.5 kg |