Learn More
Invitrogen™ iBind™ Flex Cards
Card for use with iBind™ Flex Western Blot Device.
Brand: Invitrogen™ SLF2010
234.65 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Glass fiber backed card with filer paper stack at base
- 10 cards per box
Specifications
10 Cards | |
Chromogenic, Chemiluminescent, Fluorescent | |
iBind Flex Western Device | |
iBind Flex | |
1 Midi Blot, 6 Vertically-Cut Strip Blots, 2 Mini Blots/Card | |
10 Cards |
1 Midi Blot, 6 Vertically-Cut Strip Blots, 2 Mini Blots | |
Western Blot | |
Nitrocellulose, PVDF | |
∼2.5 hr. | |
Card | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.