missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novex™ IBMX
IBMX
Brand: Novex™ PHZ1124
315.34 GBP valid until 2024-06-29
Use promo code "21620" to get your promotional price.
Code : 50
Additional Details : Weight : 0.50000kg
Description
IBMX is a nonspecific inhibitor of phosphodiesterases that also possesses adenosine agonist activity.Format/Formulation: Lyophilized
Specifications
Store in freezer (-5 to -30°C). | |
TLC | |
Phosphodiesterases (also has adenosine agonist activity) | |
Inhibitor | |
Chemical | |
Phosphodiesterase Inhibitor |
5595 | |
Room Temperature | |
Non-sterile | |
Signal Transduction | |
222.2 | |
Solid |
For Research Use Only. Not for use in diagnostic procedures.