missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ iBright™ CL1500 Imaging System

Capture images and analyze data from western blots and gels efficiently and easily with the Invitrogen iBright CL1500 Imaging System. This high-performance instrument enhances the imaging experience through powerful hardware, advanced automated technologies, and an interface that is easy to use for researchers of all experience levels.

POA

Specifications

Display LCD Touchscreen
Includes Imaging Sample Blot, Preinstalled filter sets, Safe Imager Viewing Glasses, White Screen for stained SDS-PAGE gel analysis, iBright Imager Quick Start Guide
Resolution 9.1 MP
Dimensions 68 x 38 x 60 cm
Format Image formats: G2i (proprietary), TIFF, JPG, PNG, PDF
View More Specs

Products 1
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
16307165
missing translation for 'viewDocuments' Promotion Details
Invitrogen™
A44114
iBright™ CL1500 Imaging System
POA
Each
N/A
Please to purchase this item. Need a web account? Register with us today!
This item requires a price update prior to being ordered.

Request a Price for this item here.

Description

Description

The iBright CL1500 Imaging System supports the main imaging applications of chemiluminescent and colorimetric western blots, in addition to fluorescent stained nucleic acid gels, fluorescent stained protein gels, colorimetric stained protein gels, and colorimetric membrane stains. We also offer the iBright FL1500 Imaging System, which features the same imaging capabilities as the iBright CL1500 Imaging System, but also offers fluorescent western blot imaging capability.

Features of the iBright CL1500 Imaging System:

  • 9.1 MP cooled CCD camera: high sensitivity and dynamic range to help enable the detection of subtle differences in samples
  • Smart Exposure technology: provides rapid determination of optimal exposure time to help minimize the need to repeat exposures to acquire the desired signal
  • Simple interface: clear layout of functions and features combined with a 12.1-inch capacitive touchscreen for a smooth imaging experience
  • Advanced automated features: automatic sample rotation, automatic zoom, and automatic focus help streamline image capture
  • 22.5 x 18.0-cm field of view: large field of view for high-throughput imaging (image up to four mini or two midi blots at a time)
  • Green LED-based transilluminator: effectively excite popular DNA dyes such as ethidium bromide and Invitrogen SYBR Green dyes with an alternative to UV-based transilluminators
  • Flexible connectivity: export captured images via ethernet connection, Wi-Fi (with optional accessory), USB, or directly to Connect cloud-based platform
  • Multiple image analysis options: perform densitometry, quantitation, and normalization directly using the on-instrument software, or for more in-depth analysis use iBright Analysis Software (available in both desktop and cloud-based versions)
Specifications

Specifications

LCD Touchscreen
9.1 MP
Image formats: G2i (proprietary), TIFF, JPG, PNG, PDF
22.5 x 18 cm (WxD)
iBright
Imaging Sample Blot, Preinstalled filter sets, Safe Imager Viewing Glasses, White Screen for stained SDS-PAGE gel analysis, iBright Imager Quick Start Guide
68 x 38 x 60 cm
50 kg (110 lbs)
Room Temperature
Videos
SDS
Documents

Documents

Certificates

For Research Use Only. Not for use in diagnostic procedures.