missing translation for 'onlineSavingsMsg'
Learn More

IKA™ ICC Control Circulator with IB R RO 15 Eco Bath
GREENER_CHOICE

A ready-for-connection package that includes a circulating bath with 15 stirring positions and all necessary accessories.

Brand:  IKA™ 0010002474

Product Code. 15602799

  • £5105.00 / Each
Estimated Shipment: 05-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Package includes: ICC control compact immersion circulator, IB R RO 15 eco plastic bath (size L), RO 15 magnetic stirrer, BL.ICC large bridge
  • Bath opening: 317 x 492 mm
  • Immersion Depth: 35 to 75 mm
  • Max. temperature in the plastic bath (eco series): 80°C (water only)
Specifications

Specifications

5 to 40°C
Technical data complies with the standard: DIN 12876
18 L/min.
Room temperature +10 K at 1000 rpm - 150°C
Warning functions: optical, acoustic, excess temperature; Sub-level protection; Over-level protection; Display for operation with ext. Sensor; Calibration option
ICC control compact immersion circulator, PT100 temperature sensor, IB R RO 15 eco plastic bath (size L), RO 15 magnetic stirrer, BL.ICC large bridge
2100 W
Max. temperature in the plastic bath (eco series): 80°C (water only)
20 x 14.5 x 34 cm (immersion circulator)
Immersion Depth: 35 to 75 mm
230/115 V
Circulating bath with 15 stirring postions for glas beakers up to 250 mL
RS 232 interface, USB interface (for firmware updates)
Pressure- / suction pump
TFT (resolution 0.1 K)
Compact immersion circulators
2000 W
3 / FL
Temperature stability DIN 12876: 0.01 ±K
Bath opening: 31.7 x 49.2 cm
22.29 kg
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers