missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Ice Borer
Constructed with sharp cutting teeth, which allows the device to be suitable for use on frozen products such as meats. Sampling Systems™ Ice Borer is a robust and efficient sampler that is ideal for sampling ice and waxy products.
Brand: Sampling Systems™ 6005A-1000
This item is not returnable.
View return policy
Description
- Suitable for ice, wax and other similar materials
- 316 Stainless Steel
- Rotate the sampler as it is pushed into the product
- The sharp edge will cut into the product and the sample will be deposited in the tube
- Push the discharge rod down the Ice Borer to remove the sample
Specifications
Ice Borer | |
Autoclavable | |
1000 x 25 mm | |
25 mm |
Stainless Steel (316) | |
Ice, wax, and other similar materials | |
1000 mm |