missing translation for 'onlineSavingsMsg'
Learn More

Scotsman™ Ice Flake Maker Ef206-Install Self Contained

Brand:  Scotsman™ EF206-INSTALL


Code : 04

Additional Details : Weight : 1.00000kg

Product Code. 12813236

  • £9675.00 / Each
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

Ice flakes are extruded at a temperature just below zero degrees and contain 20% residual water content. The flake ice is stored inside an insulated, plastic lined storage bin with front opening for easy access. Electrical supply 230V/50Hz.
  • Produces granular shape ice flakes, 80% hardness
  • Up to 200kg (440 lbs) daily production
  • Up to 60kg (132 lbs) ice storage capacity
  • Ice scoop holder safely positioned in ice-storage bin
  • Resistant stainless steel exterior
  • Advanced diagnostics computerised control
  • Front panel in & out airflow (air-cooled model only) for built-in installation
  • Front access condenser air filter, removable and washable (air-cooled version only)
  • Easily accessible, front panel mount, ON-OFF switch
  • Easy, front panel access to technical / service area of the machine
  • 'Routine Maintenance' visible alarm light on front panel
  • Ergonomically designed ice storage access, with disappearing door
  • Door-closing movement dampening system
  • Vapour-based microbial control system pouch in ice storage area
  • PWD System for remote water drain (easy-fit installation)
  • AgION antimicrobial agent embedded in moulded plastics parts
  • CFC-free R-404A refrigerant
  • Two years manufacturer warranty on defective components
Scotsman flaked ice is ideal for a variety of applications within laboratory and industrial environments.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers