missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ IDS Electrode pH-E A 157 IDS
A 157 IDS pH combination electrode for use in technical, pharmacy, biology, biotechnology, medicine and microbiology applications.
Brand: SI Analytics™ 285100080
Additional Details : Weight : 0.25000kg
Description
- Microelectrode
- Glass shaft
- Pt junction
- Electrolyte KCl 3 mol/l
- Silamid™ reference
- Temperature sensor NTC 30 kOhm
- Cylindrical membrane
- A-Glass
- 1.5 m fixed cable with digital plug
- Length 200 (70/130) mm, 12/5 mm dia.
- -5 to +100°C
- 0 to 14 pH
Specifica
Pt junction, 1.5 m fixed cable with digital plug | |
0 to 14 | |
Technical, pharmacy, biology, biotechnology, medicine and microbiology | |
200 (70/130) mm | |
12/5 mm |
Glass Shaft | |
-5°C to +100°C | |
A 157 | |
1.5 m fixed cable |