missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IDXPERT™ B-427 Self-Laminating Voice and Data Communication Cable Marker Labels
For use with IDEXPERT printers. Brady Self-Laminating Vinyl Labels are used for wire and cable marking, panel identification and voice/data identification
£56.25
Specifications
Product Type | IDXPERT Label |
---|---|
For Use With (Equipment) | IDXPERT Label Printer |
Material | Self-laminating Vinyl (B-427) |
Thickness (English) | 0.004 in. |
Description | Conformability, Good Clarity, Self-Extinguishing, Self-Laminating material |
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
10561845
|
Brady™
800763 |
1 x 1 in. | White | N/A | |||||
Description
- Printable, self-laminating vinyl labels for the IDXPERT printer
- Material is UL recognized
- Used for mounting to rigid panels
Specifications
IDXPERT Label | |
Self-laminating Vinyl (B-427) | |
Conformability, Good Clarity, Self-Extinguishing, Self-Laminating material |
IDXPERT Label Printer | |
0.004 in. | |
UL Recognized |