Learn More
Fisherbrand™ Type III Soda Lime Glass Specimen Vial
Use these dependable vials for small sample collection, analysis or storage. Fisherbrand™ Type III Soda Lime Glass Specimen Vials are ideal for a range of diagnostic, pharmaceutical and healthcare applications.
Brand: Fisherbrand™
20.14 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 33
Additional Details : Weight : 1.89900kg
Description
- Clear Type III Soda Lime Glass vial
- With push-in cap
Specifications
25 mm | |
Soda Lime Glass (Type 3) | |
100 | |
Push-in Cap | |
100 Pk. |
Clear | |
35 mL | |
Polyethylene | |
100 mm |