missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Type III Soda Lime Glass Specimen Vial

Use these dependable vials for small sample collection, analysis or storage. Fisherbrand™ Type III Soda Lime Glass Specimen Vials are ideal for a range of diagnostic, pharmaceutical and healthcare applications.

Brand:  Fisherbrand™ G050/26FB

 View more versions of this product

Product Code. 14821582

  • £50.55 / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Clear Type III Soda Lime Glass vial
  • With push-in cap
Specifications

Specifications

19 mm
Soda Lime Glass (Type 3)
100
Push-in Cap
100 Pk.
Clear
8 mL
Polyethylene
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.