missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Type III Soda Lime Glass Specimen Vial
Use these dependable vials for small sample collection, analysis or storage. Fisherbrand™ Type III Soda Lime Glass Specimen Vials are ideal for a range of diagnostic, pharmaceutical and healthcare applications.
Brand: Fisherbrand™ G050/28FB
Description
- Clear Type III Soda Lime Glass vial
- With push-in cap
Specifications
25 mm | |
Soda Lime Glass (Type 3) | |
100 | |
Push-in Cap | |
100 Pk. |
Clear | |
16 mL | |
Polyethylene | |
50 mm |