missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Plate (RCT Digital) Stir Plate
GREENER_CHOICE

Product Code. 15911842 Shop All IKA Products
Click to view available options
Dimensions (L x W x H):
160 x 85 x 270 mm
Speed:
50 to 1500 rpm
Unit Size:
Each

Product Code. 15911842

Brand: IKA™ 0025005221

Only null left
Add to basket
Add to basket

Reliable and durable digital, heating stirring plate with a round top of aluminum alloy.

  • Easy to use/design simplicity.
  • Hardened glass for visibility, chemical resistance, and safety.
  • Regular firmware updates.
  • Excellent temperature stability and high residual induction.
  • Integrated timer and counter function supports the control of kinetics and sensitive reactions.
  • Warranty: 2 yrs. plus an additional 8 with registration 
TRUSTED_SUSTAINABILITY

Specifications

Speed 50 to 1500 rpm
Stirring Positions 1
Top Plate Material Aluminum
Voltage 220-230/115/100 V
Wattage 9 w Motor Output, 600 w Heat Output, 650 w Power Input, 1.6 w Power Input Standby
Dimensions (L x W x H) 160 x 85 x 270 mm
Electrical Requirements 220-230/115/100V, 50/60 Hz, 650 W
Includes Connection for ext. temperature sensor: PT1000, ETS-D5, ETS-D6, USB interface, RS 232 interface
Speed Control Turning knob
Temperature Range (Metric) 0°C to 310°C
Weight (Metric) 2.3 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.