missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Rotavisc hi-vi I Complete Viscometer Package

Rotation Viscosimeter Packages

Brand:  IKA™ 0025000312

Additional Details : Weight : 13.10000kg

Product Code. 16288571

  • £3070.00 / Each
Estimated Shipment: 24-07-2024
to see stock.
Add to basket

Description

Description

The new ROTAVISC series determines the viscosity of liquids in all areas of application ranging from the laboratory to quality control. The four devices measure in different viscosity ranges. Regardless of a simple or demanding viscosity measurement - the ROTAVISC delivers rapid and accurate results. The scope of delivery includes a standard spindle set ( SP7-SP12), a protective bracket, temperature sensor, quick connector, hook connector and ROTASTAND stand.

Easy to operate
The generous 4.3″ TFT display allows for an intuitive menu guidance. A digital spirit level also supports the correct set-up of the start-up condition. The simple ramp function simplifies repetitive tasks.

Highest measurement accuracy
The level of measurement accuracy of the ROTAVISC rotational viscometer for both Newtonian and non-Newtonian fluids is +/- 1 % of the measuring range. The reproducibility is +/- 0.2 %.

Stepless speed
ROTAVISC is a viscometer, which offers stepless speed adjustment.
Viscosity measuring range: 200 - 80.000.000 mPas

Specifications

Specifications

80,000,000 cSt
TFT
0.01 to 200 rpm
0.1 K
100/240 V
Rotavisc hi-vi I Complete Rotation Viscosimeter Packages
PT 100
-100°C to +300°C
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers